Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 12 EE, Brown, 15593

  • Mfr # 15593-12EE

  • Zoro # G616526168


product price: $266.99
/pr
Free Shipping & Returns

Key Features

For Outdoor Traction
Yes
Non-Marking Sole
Yes
Liner Material
Leather
Removable Insole
Yes
Midsole Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15593-12EE
Zoro #
G616526168
UPC #
612632592978
Country of Origin
United States

Dimensions

Width
EE
Size
12
Overall Height
6 in

Details

For Outdoor Traction
Yes
Non-Marking Sole
Yes
Liner Material
Leather
Removable Insole
Yes
Midsole Material
Polyurethane
Shank Material
Fiberglass
Non Metallic Upper
No
Style Number
15593
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Toe Shape
Round
Completely Non Metallic
No
Insulated
No
Static Dissipative
No
Wide Toe Cap
No
Waterproof
Yes
Color
Brown
Gender
Men's
Item
6-Inch Work Boot
Conductive
No
Upper Material
Leather
Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.28
All-Leather Upper
Yes
Outsole Technology
Oil-and-Slip Resistant Outsole
Insole Technology
Orthotic Insert
Chemical-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.7
Closure
Lace Up
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Toe Cap Material
Steel
Manufacturer-Suggested Sole Slip Rating
Best
Insulation Technology
No
Midsole Technology
Cushioned
Style Family
6-Inch Work Boot
Ninety-Degree Heel
Yes
Construction
Welted
ASTM Standards Met
Electrical Hazard (EH)
Heel Definition
Defined Heel
Puncture-Resistant Sole
No
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Wet
0.57
Liner Technology
GORE-TEX(R)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width EE, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number 15593, Toe Cap Material Steel, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.