Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 13 D, Black, 15483

  • Mfr # 15483-13D

  • Zoro # G816526043


product price: $222.99
/pr
Free Shipping & Returns

Key Features

Style Number
15483
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Midsole Material
Polyurethane
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15483-13D
Zoro #
G816526043
UPC #
612632546933
Country of Origin
United States

Dimensions

Width
D
Size
13
Overall Height
6 in

Details

Item
6-Inch Work Boot
Style Number
15483
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Midsole Material
Polyurethane
Insulated
No
For Outdoor Traction
Yes
Toe Shape
Round
Removable Insole
Yes
Waterproof
No
Completely Non Metallic
Yes
Shank Material
Fiberglass
Gender
Men's
Wide Toe Cap
No
Outsole Material
Rubber
Static Dissipative
No
Metatarsal Guard
No
Non Metallic Upper
Yes
Upper Material
Leather
Conductive
No
Color
Black
Liner Material
Leather
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Manufacturer-Suggested Sole Slip Rating
Best
All-Leather Upper
Yes
Insole Material
Polyurethane
Chemical-Resisting Sole
No
Insulation Technology
No
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.27
Midsole Technology
Cushioned
Closure
Slip On
Outsole Technology
Oil-and-Slip Resistant Outsole
Style Family
6-Inch Work Boot
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.56
Construction
Welted
Liner Technology
Breathable Mesh
Insole Technology
Orthotic Insert

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Slip On, Color Black, Width D, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 13, Static Dissipative No, Style Number 15483, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.