Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 13 D, Brown, 15481

  • Mfr # 15481-13D

  • Zoro # G216526131


product price: $239.99
/pr
Free Shipping & Returns

Key Features

Outsole Material
Rubber
Conductive
No
Wide Toe Cap
No
Waterproof
No
Removable Insole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15481-13D
Zoro #
G216526131
UPC #
612632439952
Country of Origin
United States

Dimensions

Size
13
Width
D
Overall Height
6 in

Details

Outsole Material
Rubber
Conductive
No
Wide Toe Cap
No
Waterproof
No
Removable Insole
Yes
Gender
Men's
Insulated
No
Style Number
15481
Non Metallic Upper
Yes
For Outdoor Traction
Yes
Non-Marking Sole
Yes
Upper Material
Leather
Static Dissipative
No
Item
6-Inch Work Boot
Toe Shape
Round
Electrical Hazard Rated
Yes
Liner Material
Leather
Midsole Material
Polyurethane
Color
Brown
Completely Non Metallic
Yes
Shank Material
Fiberglass
Metatarsal Guard
No
ASTM Standards Met
Electrical Hazard (EH)
Construction
Welted
Ninety-Degree Heel
No
Insulation Technology
No
Insole Technology
Orthotic Insert
Liner Technology
Breathable Mesh
Style Family
6-Inch Work Boot
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.72
Metal Chip-Resisting Sole
No
Closure
Slip On
All-Leather Upper
Yes
Midsole Technology
Cushioned
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.3
Chemical-Resisting Sole
No
Insole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Best
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Wet
0.59
Outsole Technology
Oil-and-Slip Resistant Outsole
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Slip On, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 13, Static Dissipative No, Style Number 15481, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.