Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 13 D, Brown, 15593

  • Mfr # 15593-13D

  • Zoro # G516526091


product price: $266.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Shank Material
Fiberglass
Static Dissipative
No
Completely Non Metallic
No
Midsole Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15593-13D
Zoro #
G516526091
UPC #
612632592985
Country of Origin
United States

Dimensions

Size
13
Width
D
Overall Height
6 in

Details

Electrical Hazard Rated
Yes
Shank Material
Fiberglass
Static Dissipative
No
Completely Non Metallic
No
Midsole Material
Polyurethane
Insulated
No
Waterproof
Yes
Non Metallic Upper
No
Gender
Men's
Toe Shape
Round
Wide Toe Cap
No
Metatarsal Guard
No
Item
6-Inch Work Boot
For Outdoor Traction
Yes
Outsole Material
Rubber
Liner Material
Leather
Style Number
15593
Upper Material
Leather
Removable Insole
Yes
Conductive
No
Color
Brown
Non-Marking Sole
Yes
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.7
Chemical-Resisting Sole
No
Midsole Technology
Cushioned
Oil-Resisting Sole
Yes
Insole Material
Polyurethane
Heel Definition
Defined Heel
Toe Cap Material
Steel
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Puncture-Resistant Sole
No
Liner Technology
GORE-TEX(R)
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.28
Construction
Welted
Metal Chip-Resisting Sole
No
Insole Technology
Orthotic Insert
Slip-Resistance Value - SATRA Forefoot - Wet
0.57
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Electrical Hazard (EH)
Closure
Lace Up
Outsole Technology
Oil-and-Slip Resistant Outsole
Insulation Technology
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width D, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 13, Static Dissipative No, Style Number 15593, Toe Cap Material Steel, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.