Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 13 EE, Black, 15483

  • Mfr # 15483-13EE

  • Zoro # G216526018


product price: $222.99
/pr
Free Shipping & Returns

Key Features

Midsole Material
Polyurethane
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Completely Non Metallic
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15483-13EE
Zoro #
G216526018
UPC #
612632546940
Country of Origin
United States

Dimensions

Width
EE
Size
13
Overall Height
6 in

Details

Midsole Material
Polyurethane
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Completely Non Metallic
Yes
Style Number
15483
Toe Shape
Round
Item
6-Inch Work Boot
Non Metallic Upper
Yes
Removable Insole
Yes
Waterproof
No
Conductive
No
Liner Material
Leather
Color
Black
Upper Material
Leather
For Outdoor Traction
Yes
Static Dissipative
No
Wide Toe Cap
No
Insulated
No
Gender
Men's
Shank Material
Fiberglass
Non-Marking Sole
Yes
Insole Technology
Orthotic Insert
Construction
Welted
Closure
Slip On
Insulation Technology
No
Liner Technology
Breathable Mesh
Chemical-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.27
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.56
Style Family
6-Inch Work Boot
Metal Chip-Resisting Sole
No
Outsole Technology
Oil-and-Slip Resistant Outsole
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Technology
Cushioned
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
All-Leather Upper
Yes
ASTM Standards Met
Electrical Hazard (EH)
Puncture-Resistant Sole
No
Insole Material
Polyurethane
Heel Definition
Defined Heel

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Slip On, Color Black, Width EE, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 13, Static Dissipative No, Style Number 15483, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.