Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 13 EE, Brown, 15481

  • Mfr # 15481-13EE

  • Zoro # G516526145


product price: $239.99
/pr
Free Shipping & Returns

Key Features

Midsole Material
Polyurethane
Insulated
No
Style Number
15481
Static Dissipative
No
Electrical Hazard Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15481-13EE
Zoro #
G516526145
UPC #
612632440095
Country of Origin
United States

Dimensions

Size
13
Width
EE
Overall Height
6 in

Details

Midsole Material
Polyurethane
Insulated
No
Style Number
15481
Static Dissipative
No
Electrical Hazard Rated
Yes
Gender
Men's
Item
6-Inch Work Boot
Non Metallic Upper
Yes
Metatarsal Guard
No
Waterproof
No
Non-Marking Sole
Yes
Shank Material
Fiberglass
For Outdoor Traction
Yes
Removable Insole
Yes
Outsole Material
Rubber
Conductive
No
Color
Brown
Liner Material
Leather
Upper Material
Leather
Completely Non Metallic
Yes
Wide Toe Cap
No
Toe Shape
Round
Oil-Resisting Sole
Yes
Midsole Technology
Cushioned
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.3
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Liner Technology
Breathable Mesh
Slip-Resistance Value - SATRA Forefoot - Dry
0.72
ASTM Standards Met
Electrical Hazard (EH)
All-Leather Upper
Yes
Construction
Welted
Style Family
6-Inch Work Boot
Insulation Technology
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.59
Closure
Slip On
Insole Material
Polyurethane
Puncture-Resistant Sole
No
Insole Technology
Orthotic Insert
Heel Definition
Flat Heel
Outsole Technology
Oil-and-Slip Resistant Outsole

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Slip On, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 13, Static Dissipative No, Style Number 15481, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.