Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 13 EE, Brown, 15563

  • Mfr # 15563-13EE

  • Zoro # G216525998


product price: $242.99
/pr
Free Shipping & Returns

Key Features

Conductive
No
Completely Non Metallic
No
Shank Material
Fiberglass
Upper Material
Leather
Liner Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15563-13EE
Zoro #
G216525998
UPC #
612632128207
Country of Origin
United States

Dimensions

Width
EE
Size
13
Overall Height
6 in

Details

Conductive
No
Completely Non Metallic
No
Shank Material
Fiberglass
Upper Material
Leather
Liner Material
Leather
Non-Marking Sole
Yes
Removable Insole
Yes
Electrical Hazard Rated
Yes
Color
Brown
Outsole Material
Rubber
Waterproof
No
Insulated
No
Item
6-Inch Work Boot
Metatarsal Guard
No
Static Dissipative
No
Toe Shape
Round
Gender
Men's
For Outdoor Traction
Yes
Style Number
15563
Non Metallic Upper
No
Midsole Material
Polyurethane
Wide Toe Cap
No
Midsole Technology
Cushioned
All-Leather Upper
Yes
Closure
Lace Up
Insole Technology
Orthotic Insert
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Ninety-Degree Heel
No
Construction
Welted
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.29
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Heel Definition
Flat Heel
ASTM Standards Met
Electrical Hazard (EH)
Slip-Resistance Value - SATRA Forefoot - Dry
0.71
Outsole Technology
Oil-and-Slip Resistant Outsole
Insole Material
Polyurethane
Insulation Technology
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 13, Static Dissipative No, Style Number 15563, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.