Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 13 EE, Brown, 15593

  • Mfr # 15593-13EE

  • Zoro # G216526148


product price: $266.99
/pr
Free Shipping & Returns

Key Features

Wide Toe Cap
No
Static Dissipative
No
Conductive
No
Toe Shape
Round
Midsole Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15593-13EE
Zoro #
G216526148
UPC #
612632592992
Country of Origin
United States

Dimensions

Size
13
Width
EE
Overall Height
6 in

Details

Wide Toe Cap
No
Static Dissipative
No
Conductive
No
Toe Shape
Round
Midsole Material
Polyurethane
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Item
6-Inch Work Boot
Shank Material
Fiberglass
Metatarsal Guard
No
Non-Marking Sole
Yes
Waterproof
Yes
Liner Material
Leather
Upper Material
Leather
Color
Brown
Removable Insole
Yes
For Outdoor Traction
Yes
Non Metallic Upper
No
Gender
Men's
Insulated
No
Completely Non Metallic
No
Style Number
15593
All-Leather Upper
Yes
Closure
Lace Up
Construction
Welted
Slip-Resistance Value - SATRA Forefoot - Wet
0.57
Insole Technology
Orthotic Insert
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.28
ASTM Standards Met
Electrical Hazard (EH)
Midsole Technology
Cushioned
Liner Technology
GORE-TEX(R)
Heel Definition
Defined Heel
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Toe Cap Material
Steel
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Insulation Technology
No
Insole Material
Polyurethane
Style Family
6-Inch Work Boot
Outsole Technology
Oil-and-Slip Resistant Outsole
Slip-Resistance Value - SATRA Forefoot - Dry
0.7
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width EE, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 13, Static Dissipative No, Style Number 15593, Toe Cap Material Steel, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.