Zoro Homepage

Men's 6-Inch Work Boot, 13 EE, Steel Toe, 6 in H, Black, 15569

  • Mfr # 15569

  • Zoro # G1658288


product price: $248.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
15569
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15569
Zoro #
G1658288
UPC #
612632261867
Country of Origin
United States

Dimensions

Size
13
Width
EE
Height
6 in
Footwear Width
EE
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
13

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
15569
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Waterproof Type
None
Non-Marking Sole
Yes
Max. Heat Rating
Not Rated
Toe Shape
Round
Footwear Construction Type
Stichdown
Metal Chip Resisting Sole
No
Predominant Footwear Color
Black
Insulated
No
Chemical Resisting Sole
No
Insulation Type
None
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.46
Insole System
Ortholite
Conductive
No
Midsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Better
Footwear Style
6 in Work Boot
Last Number or Name
516
Upper Material Description
Leather
Shank Material
Steel
Removable Insole
Yes
Footwear Shank Type
Steel
Upper Boot Material
All Leather
Standards
ASTM F2413-18, ASTM F2892-38
Static Dissipative
No
Electrical Hazard Rated
Yes
Closure Type
Lace Up
Upper Color
Black
Heel Style
Flat Heel
Outsole Technology
Danner Wedge
Toe Style
Round Toe
Footwear Construction
Stitchdown
Safety Criteria
Steel Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Oil-Resistant Sole
Insole Material
Polyurethane
Midsole Technology
Rubber Wedge
Footwear Shank
Yes
Slip Resistant
Yes
Insole Technology
OrthoLite(R)
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Closure
Lace Up
All-Leather Upper
Yes
Heel Definition
Flat Heel
Construction
Stitched
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Technology (PRINT)
Danner Wedge
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 13, Static Dissipative No, Style Number 15569, Toe Cap Material Steel, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.