Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 14, Aluminum Toe, 6 in H, Brown, 19453

  • Mfr # 19453-14D

  • Zoro # G802568286


product price: $164.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Men's
Color
Brown
Width
D
Style Number
19453
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19453-14D
Zoro #
G802568286
UPC #
612632442631
Country of Origin
Cambodia

Dimensions

Size
14
Width
D
Footwear Width
D
Height
6 in
Heel Height
1/2 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
14

Details

Item
6-Inch Work Boot
Toe Type
Aluminum
Gender
Men's
Color
Brown
Style Number
19453
Upper Boot Material
All Leather
Waterproof
Yes
Features
Dual Layer Comfort Footbed, Memory Foam Strobel Sock, Versitile Low Profile Last
Oil Resisting Sole
Yes
Static Dissipative
No
Metal Chip Resisting Sole
No
Slip Resistant
Yes
Removable Insole
Yes
Non-Marking Upper
No
Upper Material
Leather
Footwear Construction Type
Cemented
Last Number or Name
DPDX
Footwear Closure Type
Lace Up
Outsole Color
Black
Toe Style
Round Toe
CSA Footwear Standard
No Puncture Protection
Heat Resistant
No
Completely Non Metallic
No
Predominant Footwear Color
Brown
Waterproof Type
Waterproof Membrane
Non-Marking Sole
Yes
Puncture Resistant Insole
No
Metatarsal Guard Style
None
Footwear Shank Type
Nylon
Footwear Sole Pattern
Danner Design Outsole
Insulated
No
For Outdoor Traction
Yes
Outsole Technology
Danner Caliper Outsole
Insulation Type
None
Heel Style
Defined Heel
Metatarsal Guard
No
Footwear Shank
Yes
Shank Material
Nylon
Wide Toe Cap
Yes
Resists
Oils, Slips
Safety Criteria
Electrical Hazard (EH), Oil-Resistant Sole
Standards
ASTM F2413-18 I/75 C/75 EH
Midsole Material
Foam, Polyurethane
Insole Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
Upper Color
Brown
Max. Heat Rating
Not Rated
Chain Saw Cut Resistant
No
Conductive
No
Footwear Construction
Cemented
Toe Shape
Round
Footwear Style
6 in Work Boot
Midsole Technology
Strobel Sock
Ninety Degree Heel
Yes
Chemical Resisting Sole
No
Insole System
Removable
Laces Color
Coyote
Non Metallic Upper
No
Outsole Material
Rubber
Closure Type
Lace Up
Liner Material
Danner Dry
Upper Material Description
Leather
Lugs
Zinc
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.97
Closure
Lace Up
Insole Technology
Removable
Style Family
6-Inch Work Boot
Construction
Cemented
All-Leather Upper
Yes
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Wet
0.61
Liner Technology
Danner(R) Dry, Waterproof
Toe Cap Material
Aluminum
Heel Definition
Defined Heel
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
Midsole Technology (PRINT)
Strobel Sock
Outsole Technology (PRINT)
Danner Caliper Outsole
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Foam, Polyurethane
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Danner Dry
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 19453

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.