Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 14 D, Black, 15483

  • Mfr # 15483-14D

  • Zoro # G416526092


product price: $222.99
/pr
Free Shipping & Returns

Key Features

Waterproof
No
Color
Black
Static Dissipative
No
Electrical Hazard Rated
Yes
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15483-14D
Zoro #
G416526092
UPC #
612632546957
Country of Origin
United States

Dimensions

Size
14
Width
D
Overall Height
6 in

Details

Waterproof
No
Color
Black
Static Dissipative
No
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Non-Marking Sole
Yes
Gender
Men's
Liner Material
Leather
Removable Insole
Yes
Wide Toe Cap
No
For Outdoor Traction
Yes
Upper Material
Leather
Completely Non Metallic
Yes
Item
6-Inch Work Boot
Insulated
No
Non Metallic Upper
Yes
Outsole Material
Rubber
Midsole Material
Polyurethane
Conductive
No
Style Number
15483
Shank Material
Fiberglass
Toe Shape
Round
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.56
Insulation Technology
No
Midsole Technology
Cushioned
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Liner Technology
Breathable Mesh
Puncture-Resistant Sole
No
All-Leather Upper
Yes
Ninety-Degree Heel
Yes
Closure
Slip On
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Insole Material
Polyurethane
Insole Technology
Orthotic Insert
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.27
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Outsole Technology
Oil-and-Slip Resistant Outsole
Chemical-Resisting Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Construction
Welted

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Slip On, Color Black, Width D, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 14, Static Dissipative No, Style Number 15483, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.