Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 14 D, Brown, 15563

  • Mfr # 15563-14D

  • Zoro # G716526181


product price: $242.99
/pr
Free Shipping & Returns

Key Features

Midsole Material
Polyurethane
Insulated
No
Non Metallic Upper
No
Upper Material
Leather
Style Number
15563
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15563-14D
Zoro #
G716526181
UPC #
612632128214
Country of Origin
United States

Dimensions

Size
14
Width
D
Overall Height
6 in

Details

Midsole Material
Polyurethane
Item
6-Inch Work Boot
Insulated
No
Non Metallic Upper
No
Upper Material
Leather
Style Number
15563
Shank Material
Fiberglass
Gender
Men's
Color
Brown
For Outdoor Traction
Yes
Removable Insole
Yes
Metatarsal Guard
No
Non-Marking Sole
Yes
Static Dissipative
No
Waterproof
No
Wide Toe Cap
No
Toe Shape
Round
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Liner Material
Leather
Conductive
No
Completely Non Metallic
No
Oil-Resisting Sole
Yes
Outsole Technology
Oil-and-Slip Resistant Outsole
Construction
Welted
Metal Chip-Resisting Sole
No
Insole Technology
Orthotic Insert
Style Family
6-Inch Work Boot
Insulation Technology
No
Manufacturer-Suggested Sole Slip Rating
Best
Closure
Lace Up
Ninety-Degree Heel
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.29
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Midsole Technology
Cushioned
Insole Material
Polyurethane
All-Leather Upper
Yes
ASTM Standards Met
Electrical Hazard (EH)
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Dry
0.71

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 14, Static Dissipative No, Style Number 15563, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.