Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 14 D, Brown, 15593

  • Mfr # 15593-14D

  • Zoro # G216526179


product price: $266.99
/pr
Free Shipping & Returns

Key Features

Static Dissipative
No
Insulated
No
Conductive
No
Removable Insole
Yes
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15593-14D
Zoro #
G216526179
UPC #
612632593005
Country of Origin
United States

Dimensions

Size
14
Width
D
Overall Height
6 in

Details

Static Dissipative
No
Insulated
No
Conductive
No
Removable Insole
Yes
Metatarsal Guard
No
Wide Toe Cap
No
Midsole Material
Polyurethane
Outsole Material
Rubber
Shank Material
Fiberglass
Waterproof
Yes
Style Number
15593
Liner Material
Leather
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Toe Shape
Round
For Outdoor Traction
Yes
Gender
Men's
Non Metallic Upper
No
Non-Marking Sole
Yes
Color
Brown
Item
6-Inch Work Boot
Upper Material
Leather
Insole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Best
Insulation Technology
No
Outsole Technology
Oil-and-Slip Resistant Outsole
Metal Chip-Resisting Sole
No
Closure
Lace Up
ASTM Standards Met
Electrical Hazard (EH)
Slip-Resistance Value - SATRA Forefoot - Wet
0.57
Puncture-Resistant Sole
No
Construction
Welted
Slip-Resistance Value - SATRA Forefoot - Dry
0.7
Liner Technology
GORE-TEX(R)
All-Leather Upper
Yes
Insole Technology
Orthotic Insert
Midsole Technology
Cushioned
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.28
Toe Cap Material
Steel
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Style Family
6-Inch Work Boot

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width D, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 14, Static Dissipative No, Style Number 15593, Toe Cap Material Steel, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.