Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 14 EE, Black, 15483

  • Mfr # 15483-14EE

  • Zoro # G916526011


product price: $222.99
/pr
Free Shipping & Returns

Key Features

Liner Material
Leather
Insulated
No
Waterproof
No
Completely Non Metallic
Yes
Removable Insole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15483-14EE
Zoro #
G916526011
UPC #
612632547091
Country of Origin
United States

Dimensions

Width
EE
Size
14
Overall Height
6 in

Details

Liner Material
Leather
Insulated
No
Waterproof
No
Completely Non Metallic
Yes
Item
6-Inch Work Boot
Removable Insole
Yes
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Style Number
15483
Midsole Material
Polyurethane
Upper Material
Leather
Toe Shape
Round
Static Dissipative
No
Gender
Men's
Conductive
No
Color
Black
For Outdoor Traction
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Wide Toe Cap
No
Shank Material
Fiberglass
Electrical Hazard Rated
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.27
All-Leather Upper
Yes
Heel Definition
Defined Heel
ASTM Standards Met
Electrical Hazard (EH)
Closure
Slip On
Chemical-Resisting Sole
No
Insole Technology
Orthotic Insert
Oil-Resisting Sole
Yes
Style Family
6-Inch Work Boot
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Insulation Technology
No
Insole Material
Polyurethane
Outsole Technology
Oil-and-Slip Resistant Outsole
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.56
Metal Chip-Resisting Sole
No
Liner Technology
Breathable Mesh
Construction
Welted
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Technology
Cushioned

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Slip On, Color Black, Width EE, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 14, Static Dissipative No, Style Number 15483, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.