Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 14 EE, Brown, 15481

  • Mfr # 15481-14EE

  • Zoro # G116526187


product price: $239.99
/pr
Free Shipping & Returns

Key Features

Insulated
No
Completely Non Metallic
Yes
Metatarsal Guard
No
Conductive
No
Electrical Hazard Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15481-14EE
Zoro #
G116526187
UPC #
612632440101
Country of Origin
United States

Dimensions

Size
14
Width
EE
Overall Height
6 in

Details

Insulated
No
Completely Non Metallic
Yes
Metatarsal Guard
No
Conductive
No
Electrical Hazard Rated
Yes
Toe Shape
Round
Outsole Material
Rubber
Static Dissipative
No
Shank Material
Fiberglass
Style Number
15481
For Outdoor Traction
Yes
Midsole Material
Polyurethane
Waterproof
No
Gender
Men's
Color
Brown
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Liner Material
Leather
Item
6-Inch Work Boot
Removable Insole
Yes
Wide Toe Cap
No
Upper Material
Leather
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.59
Liner Technology
Breathable Mesh
Insole Material
Polyurethane
Insulation Technology
No
Heel Definition
Flat Heel
Insole Technology
Orthotic Insert
ASTM Standards Met
Electrical Hazard (EH)
All-Leather Upper
Yes
Closure
Slip On
Slip-Resistance Value - SATRA Forefoot - Dry
0.72
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.3
Metal Chip-Resisting Sole
No
Outsole Technology
Oil-and-Slip Resistant Outsole
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Style Family
6-Inch Work Boot
Oil-Resisting Sole
Yes
Construction
Welted
Midsole Technology
Cushioned

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Slip On, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 14, Static Dissipative No, Style Number 15481, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.