Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 14 EE, Brown, 15563

  • Mfr # 15563-14EE

  • Zoro # G416526177


product price: $242.99
/pr
Free Shipping & Returns

Key Features

Non-Marking Sole
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Style Number
15563
Midsole Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15563-14EE
Zoro #
G416526177
UPC #
612632128221
Country of Origin
United States

Dimensions

Size
14
Width
EE
Overall Height
6 in

Details

Non-Marking Sole
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Style Number
15563
Midsole Material
Polyurethane
Upper Material
Leather
Electrical Hazard Rated
Yes
Conductive
No
Removable Insole
Yes
Toe Shape
Round
Static Dissipative
No
Color
Brown
Waterproof
No
Gender
Men's
Non Metallic Upper
No
Item
6-Inch Work Boot
For Outdoor Traction
Yes
Completely Non Metallic
No
Shank Material
Fiberglass
Liner Material
Leather
Wide Toe Cap
No
Insulated
No
Heel Definition
Flat Heel
ASTM Standards Met
Electrical Hazard (EH)
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Insole Material
Polyurethane
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Insole Technology
Orthotic Insert
Oil-Resisting Sole
Yes
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Dry
0.71
Construction
Welted
Midsole Technology
Cushioned
Outsole Technology
Oil-and-Slip Resistant Outsole
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Insulation Technology
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.29
Slip-Resistance Value - SATRA Forefoot - Wet
0.58

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 14, Static Dissipative No, Style Number 15563, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.