Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 14 EE, Brown, 15593

  • Mfr # 15593-14EE

  • Zoro # G216526124


product price: $266.99
/pr
Free Shipping & Returns

Key Features

Non-Marking Sole
Yes
Insulated
No
Upper Material
Leather
Style Number
15593
Liner Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15593-14EE
Zoro #
G216526124
UPC #
612632593142
Country of Origin
United States

Dimensions

Size
14
Width
EE
Overall Height
6 in

Details

Non-Marking Sole
Yes
Insulated
No
Upper Material
Leather
Style Number
15593
Liner Material
Leather
Midsole Material
Polyurethane
Wide Toe Cap
No
Item
6-Inch Work Boot
Color
Brown
Conductive
No
Waterproof
Yes
Static Dissipative
No
For Outdoor Traction
Yes
Removable Insole
Yes
Toe Shape
Round
Non Metallic Upper
No
Shank Material
Fiberglass
Electrical Hazard Rated
Yes
Gender
Men's
Metatarsal Guard
No
Completely Non Metallic
No
Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.28
Insole Technology
Orthotic Insert
Heel Definition
Defined Heel
Midsole Technology
Cushioned
Toe Cap Material
Steel
Slip-Resistance Value - SATRA Forefoot - Dry
0.7
Liner Technology
GORE-TEX(R)
Insole Material
Polyurethane
Metal Chip-Resisting Sole
No
Closure
Lace Up
Oil-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Style Family
6-Inch Work Boot
Manufacturer-Suggested Sole Slip Rating
Best
Construction
Welted
All-Leather Upper
Yes
Ninety-Degree Heel
Yes
Outsole Technology
Oil-and-Slip Resistant Outsole
Slip-Resistance Value - SATRA Forefoot - Wet
0.57
Puncture-Resistant Sole
No
Insulation Technology
No
Chemical-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width EE, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 14, Static Dissipative No, Style Number 15593, Toe Cap Material Steel, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.