Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 15 D, Black, 15483

  • Mfr # 15483-15D

  • Zoro # G816526180


product price: $222.99
/pr
Free Shipping & Returns

Key Features

Completely Non Metallic
Yes
Liner Material
Leather
Color
Black
Removable Insole
Yes
Electrical Hazard Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15483-15D
Zoro #
G816526180
UPC #
612632546964
Country of Origin
United States

Dimensions

Width
D
Size
15
Overall Height
6 in

Details

Completely Non Metallic
Yes
Liner Material
Leather
Color
Black
Removable Insole
Yes
Electrical Hazard Rated
Yes
Midsole Material
Polyurethane
Outsole Material
Rubber
Toe Shape
Round
Upper Material
Leather
Conductive
No
Insulated
No
For Outdoor Traction
Yes
Style Number
15483
Item
6-Inch Work Boot
Gender
Men's
Waterproof
No
Metatarsal Guard
No
Shank Material
Fiberglass
Wide Toe Cap
No
Non Metallic Upper
Yes
Static Dissipative
No
Non-Marking Sole
Yes
Puncture-Resistant Sole
No
Insole Technology
Orthotic Insert
Insole Material
Polyurethane
Outsole Technology
Oil-and-Slip Resistant Outsole
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Construction
Welted
Liner Technology
Breathable Mesh
Midsole Technology
Cushioned
Heel Definition
Defined Heel
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.27
ASTM Standards Met
Electrical Hazard (EH)
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Insulation Technology
No
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.56
Closure
Slip On

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Slip On, Color Black, Width D, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 15, Static Dissipative No, Style Number 15483, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.