Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 15 D, Brown, 15481

  • Mfr # 15481-15D

  • Zoro # G916526042


product price: $239.99
/pr
Free Shipping & Returns

Key Features

Wide Toe Cap
No
Metatarsal Guard
No
Non Metallic Upper
Yes
Insulated
No
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15481-15D
Zoro #
G916526042
UPC #
612632439976
Country of Origin
United States

Dimensions

Size
15
Width
D
Overall Height
6 in

Details

Wide Toe Cap
No
Metatarsal Guard
No
Non Metallic Upper
Yes
Insulated
No
Color
Brown
Item
6-Inch Work Boot
For Outdoor Traction
Yes
Non-Marking Sole
Yes
Outsole Material
Rubber
Conductive
No
Toe Shape
Round
Midsole Material
Polyurethane
Style Number
15481
Liner Material
Leather
Waterproof
No
Gender
Men's
Removable Insole
Yes
Completely Non Metallic
Yes
Upper Material
Leather
Static Dissipative
No
Shank Material
Fiberglass
Electrical Hazard Rated
Yes
Outsole Technology
Oil-and-Slip Resistant Outsole
ASTM Standards Met
Electrical Hazard (EH)
Construction
Welted
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.3
Slip-Resistance Value - SATRA Forefoot - Wet
0.59
Ninety-Degree Heel
No
Insulation Technology
No
Metal Chip-Resisting Sole
No
Heel Definition
Flat Heel
All-Leather Upper
Yes
Midsole Technology
Cushioned
Insole Material
Polyurethane
Puncture-Resistant Sole
No
Liner Technology
Breathable Mesh
Slip-Resistance Value - SATRA Forefoot - Dry
0.72
Style Family
6-Inch Work Boot
Closure
Slip On
Insole Technology
Orthotic Insert
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Slip On, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 15, Static Dissipative No, Style Number 15481, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.