Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 15 D, Brown, 15563

  • Mfr # 15563-15D

  • Zoro # G116526149


product price: $242.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Metatarsal Guard
No
Static Dissipative
No
Conductive
No
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15563-15D
Zoro #
G116526149
UPC #
612632128238
Country of Origin
United States

Dimensions

Size
15
Width
D
Overall Height
6 in

Details

Gender
Men's
Metatarsal Guard
No
Static Dissipative
No
Conductive
No
Color
Brown
For Outdoor Traction
Yes
Non-Marking Sole
Yes
Upper Material
Leather
Electrical Hazard Rated
Yes
Liner Material
Leather
Wide Toe Cap
No
Waterproof
No
Outsole Material
Rubber
Non Metallic Upper
No
Style Number
15563
Toe Shape
Round
Removable Insole
Yes
Insulated
No
Shank Material
Fiberglass
Completely Non Metallic
No
Item
6-Inch Work Boot
Midsole Material
Polyurethane
Style Family
6-Inch Work Boot
Construction
Welted
ASTM Standards Met
Electrical Hazard (EH)
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.29
Midsole Technology
Cushioned
Oil-Resisting Sole
Yes
Outsole Technology
Oil-and-Slip Resistant Outsole
Heel Definition
Flat Heel
Ninety-Degree Heel
No
Closure
Lace Up
Insulation Technology
No
Insole Material
Polyurethane
Insole Technology
Orthotic Insert
Metal Chip-Resisting Sole
No
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.71
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 15, Static Dissipative No, Style Number 15563, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.