Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 15 D, Brown, 15593

  • Mfr # 15593-15D

  • Zoro # G116526064


product price: $266.99
/pr
Free Shipping & Returns

Key Features

Metatarsal Guard
No
Removable Insole
Yes
Shank Material
Fiberglass
Completely Non Metallic
No
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15593-15D
Zoro #
G116526064
UPC #
612632593012
Country of Origin
United States

Dimensions

Width
D
Size
15
Overall Height
6 in

Details

Metatarsal Guard
No
Removable Insole
Yes
Shank Material
Fiberglass
Completely Non Metallic
No
Gender
Men's
Wide Toe Cap
No
Toe Shape
Round
Insulated
No
Non-Marking Sole
Yes
Static Dissipative
No
Upper Material
Leather
For Outdoor Traction
Yes
Color
Brown
Liner Material
Leather
Midsole Material
Polyurethane
Conductive
No
Style Number
15593
Waterproof
Yes
Non Metallic Upper
No
Item
6-Inch Work Boot
Outsole Material
Rubber
Electrical Hazard Rated
Yes
All-Leather Upper
Yes
Liner Technology
GORE-TEX(R)
Chemical-Resisting Sole
No
Closure
Lace Up
Construction
Welted
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.7
Insole Technology
Orthotic Insert
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.57
Insulation Technology
No
Manufacturer-Suggested Sole Slip Rating
Best
Insole Material
Polyurethane
ASTM Standards Met
Electrical Hazard (EH)
Metal Chip-Resisting Sole
No
Midsole Technology
Cushioned
Heel Definition
Defined Heel
Puncture-Resistant Sole
No
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.28
Toe Cap Material
Steel
Outsole Technology
Oil-and-Slip Resistant Outsole

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width D, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 15, Static Dissipative No, Style Number 15593, Toe Cap Material Steel, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.