Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 7 1/2, Aluminum Toe, 6 in H, Brown, 19453

  • Mfr # 19453-7.5D

  • Zoro # G602568295


product price: $164.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Men's
Color
Brown
Width
D
Style Number
19453
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19453-7.5D
Zoro #
G602568295
UPC #
612632442525
Country of Origin
Cambodia

Dimensions

Size
7 1/2
Width
D
Footwear Width
D
Height
6 in
Heel Height
1/2 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
6-Inch Work Boot
Toe Type
Aluminum
Gender
Men's
Color
Brown
Style Number
19453
Upper Boot Material
All Leather
Waterproof
Yes
Features
Dual Layer Comfort Footbed, Memory Foam Strobel Sock, Versitile Low Profile Last
Liner Material
Danner Dry
Laces Color
Coyote
Footwear Sole Pattern
Danner Design Outsole
Heat Resistant
No
For Outdoor Traction
Yes
Footwear Construction
Cemented
Wide Toe Cap
Yes
Oil Resisting Sole
Yes
Removable Insole
Yes
Insulation Type
None
Upper Color
Brown
Outsole Color
Black
Standards
ASTM F2413-18 I/75 C/75 EH
Insulated
No
Midsole Technology
Strobel Sock
Waterproof Type
Waterproof Membrane
Midsole Material
Foam, Polyurethane
Heel Style
Defined Heel
Non Metallic Upper
No
Static Dissipative
No
Footwear Style
6 in Work Boot
Last Number or Name
DPDX
Ninety Degree Heel
Yes
Insole Color
Black
Resists
Oils, Slips
Lugs
Zinc
Predominant Footwear Color
Brown
Puncture Resistant Insole
No
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Upper
No
Closure Type
Lace Up
Metatarsal Guard
No
Outsole Technology
Danner Caliper Outsole
Non-Marking Sole
Yes
Shank Material
Nylon
Insole System
Removable
Metatarsal Guard Style
None
Safety Criteria
Electrical Hazard (EH), Oil-Resistant Sole
Slip Resistant
Yes
CSA Footwear Standard
No Puncture Protection
Toe Shape
Round
Footwear Shank Type
Nylon
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Toe Style
Round Toe
Completely Non Metallic
No
Max. Heat Rating
Not Rated
Footwear Closure Type
Lace Up
Footwear Shank
Yes
Upper Material Description
Leather
Chemical Resisting Sole
No
Upper Material
Leather
Outsole Material
Rubber
Slip-Resistance Rating (SATRA Test Values)
Not Tested
All-Leather Upper
Yes
Closure
Lace Up
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
CSA Standards Met
No Puncture-Resistant Sole
Toe Cap Material
Aluminum
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.61
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.97
Liner Technology
Danner(R) Dry, Waterproof
Insole Technology
Removable
Puncture-Resistant Sole (PRINT)
No
Midsole Technology (PRINT)
Strobel Sock
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Outsole Technology (PRINT)
Danner Caliper Outsole
Midsole Material (PRINT)
Foam, Polyurethane
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Danner Dry
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.