Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 7 1/2 D, Black, 15483

  • Mfr # 15483-7.5D

  • Zoro # G916526141


product price: $222.99
/pr
Free Shipping & Returns

Key Features

Shank Material
Fiberglass
Outsole Material
Rubber
For Outdoor Traction
Yes
Non-Marking Sole
Yes
Liner Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15483-7.5D
Zoro #
G916526141
UPC #
612632546995
Country of Origin
United States

Dimensions

Size
7 1/2
Width
D
Overall Height
6 in

Details

Shank Material
Fiberglass
Outsole Material
Rubber
For Outdoor Traction
Yes
Non-Marking Sole
Yes
Liner Material
Leather
Toe Shape
Round
Non Metallic Upper
Yes
Waterproof
No
Item
6-Inch Work Boot
Completely Non Metallic
Yes
Static Dissipative
No
Style Number
15483
Gender
Men's
Midsole Material
Polyurethane
Color
Black
Upper Material
Leather
Conductive
No
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Metatarsal Guard
No
Insulated
No
Removable Insole
Yes
Liner Technology
Breathable Mesh
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.27
Construction
Welted
Chemical-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.56
Oil-Resisting Sole
Yes
Midsole Technology
Cushioned
Ninety-Degree Heel
Yes
Insole Material
Polyurethane
Outsole Technology
Oil-and-Slip Resistant Outsole
Insole Technology
Orthotic Insert
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Closure
Slip On
Puncture-Resistant Sole
No
Style Family
6-Inch Work Boot
Insulation Technology
No
Heel Definition
Defined Heel
ASTM Standards Met
Electrical Hazard (EH)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Slip On, Color Black, Width D, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative No, Style Number 15483, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.