Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 7 1/2 D, Brown, 15481

  • Mfr # 15481-7.5D

  • Zoro # G916526196


product price: $239.99
/pr
Free Shipping & Returns

Key Features

For Outdoor Traction
Yes
Style Number
15481
Waterproof
No
Liner Material
Leather
Electrical Hazard Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15481-7.5D
Zoro #
G916526196
UPC #
612632439853
Country of Origin
United States

Dimensions

Width
D
Size
7 1/2
Overall Height
6 in

Details

For Outdoor Traction
Yes
Style Number
15481
Waterproof
No
Liner Material
Leather
Electrical Hazard Rated
Yes
Completely Non Metallic
Yes
Toe Shape
Round
Color
Brown
Item
6-Inch Work Boot
Shank Material
Fiberglass
Midsole Material
Polyurethane
Non Metallic Upper
Yes
Removable Insole
Yes
Wide Toe Cap
No
Non-Marking Sole
Yes
Outsole Material
Rubber
Static Dissipative
No
Insulated
No
Conductive
No
Metatarsal Guard
No
Upper Material
Leather
Gender
Men's
Manufacturer-Suggested Sole Slip Rating
Best
All-Leather Upper
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Midsole Technology
Cushioned
Insulation Technology
No
Style Family
6-Inch Work Boot
Outsole Technology
Oil-and-Slip Resistant Outsole
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.3
Slip-Resistance Value - SATRA Forefoot - Wet
0.59
Slip-Resistance Value - SATRA Forefoot - Dry
0.72
ASTM Standards Met
Electrical Hazard (EH)
Insole Technology
Orthotic Insert
Construction
Welted
Oil-Resisting Sole
Yes
Liner Technology
Breathable Mesh
Chemical-Resisting Sole
No
Heel Definition
Flat Heel
Closure
Slip On
Insole Material
Polyurethane
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Slip On, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7 1/2, Static Dissipative No, Style Number 15481, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.