Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 7 1/2 D, Brown, 15593

  • Mfr # 15593-7.5D

  • Zoro # G916526172


product price: $266.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Gender
Men's
Non-Marking Sole
Yes
Completely Non Metallic
No
Conductive
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15593-7.5D
Zoro #
G916526172
UPC #
612632593043
Country of Origin
United States

Dimensions

Width
D
Size
7 1/2
Overall Height
6 in

Details

Upper Material
Leather
Gender
Men's
Non-Marking Sole
Yes
Completely Non Metallic
No
Conductive
No
Liner Material
Leather
Shank Material
Fiberglass
Outsole Material
Rubber
Waterproof
Yes
For Outdoor Traction
Yes
Removable Insole
Yes
Metatarsal Guard
No
Midsole Material
Polyurethane
Non Metallic Upper
No
Wide Toe Cap
No
Style Number
15593
Color
Brown
Electrical Hazard Rated
Yes
Static Dissipative
No
Item
6-Inch Work Boot
Insulated
No
Toe Shape
Round
Construction
Welted
Metal Chip-Resisting Sole
No
Outsole Technology
Oil-and-Slip Resistant Outsole
ASTM Standards Met
Electrical Hazard (EH)
Insulation Technology
No
Midsole Technology
Cushioned
Slip-Resistance Value - SATRA Forefoot - Wet
0.57
Chemical-Resisting Sole
No
All-Leather Upper
Yes
Toe Cap Material
Steel
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.28
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Closure
Lace Up
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.7
Puncture-Resistant Sole
No
Insole Technology
Orthotic Insert
Ninety-Degree Heel
Yes
Liner Technology
GORE-TEX(R)
Manufacturer-Suggested Sole Slip Rating
Best
Insole Material
Polyurethane

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width D, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7 1/2, Static Dissipative No, Style Number 15593, Toe Cap Material Steel, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.