Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 7 1/2 EE, Black, 15483

  • Mfr # 15483-7.5EE

  • Zoro # G616526151


product price: $222.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Toe Shape
Round
Color
Black
Waterproof
No
Wide Toe Cap
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15483-7.5EE
Zoro #
G616526151
UPC #
612632547008
Country of Origin
United States

Dimensions

Size
7 1/2
Width
EE
Overall Height
6 in

Details

Gender
Men's
Toe Shape
Round
Color
Black
Waterproof
No
Wide Toe Cap
No
Static Dissipative
No
Completely Non Metallic
Yes
Outsole Material
Rubber
Midsole Material
Polyurethane
Shank Material
Fiberglass
Metatarsal Guard
No
Upper Material
Leather
Item
6-Inch Work Boot
Non-Marking Sole
Yes
Liner Material
Leather
Removable Insole
Yes
Insulated
No
Electrical Hazard Rated
Yes
Style Number
15483
Non Metallic Upper
Yes
Conductive
No
For Outdoor Traction
Yes
Liner Technology
Breathable Mesh
Style Family
6-Inch Work Boot
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.27
Metal Chip-Resisting Sole
No
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Wet
0.56
Insole Technology
Orthotic Insert
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Insulation Technology
No
Chemical-Resisting Sole
No
Insole Material
Polyurethane
Construction
Welted
Midsole Technology
Cushioned
Closure
Slip On
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
All-Leather Upper
Yes
Outsole Technology
Oil-and-Slip Resistant Outsole

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Slip On, Color Black, Width EE, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative No, Style Number 15483, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.