Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 7 1/2 EE, Brown, 15481

  • Mfr # 15481-7.5EE

  • Zoro # G916526028


product price: $239.99
/pr
Free Shipping & Returns

Key Features

Midsole Material
Polyurethane
Metatarsal Guard
No
For Outdoor Traction
Yes
Non-Marking Sole
Yes
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15481-7.5EE
Zoro #
G916526028
UPC #
612632439990
Country of Origin
United States

Dimensions

Width
EE
Size
7 1/2
Overall Height
6 in

Details

Midsole Material
Polyurethane
Metatarsal Guard
No
For Outdoor Traction
Yes
Non-Marking Sole
Yes
Color
Brown
Static Dissipative
No
Waterproof
No
Item
6-Inch Work Boot
Style Number
15481
Non Metallic Upper
Yes
Removable Insole
Yes
Toe Shape
Round
Liner Material
Leather
Conductive
No
Gender
Men's
Shank Material
Fiberglass
Upper Material
Leather
Electrical Hazard Rated
Yes
Completely Non Metallic
Yes
Wide Toe Cap
No
Insulated
No
Outsole Material
Rubber
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Insulation Technology
No
Closure
Slip On
Oil-Resisting Sole
Yes
All-Leather Upper
Yes
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Wet
0.59
Insole Material
Polyurethane
ASTM Standards Met
Electrical Hazard (EH)
Outsole Technology
Oil-and-Slip Resistant Outsole
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.3
Construction
Welted
Midsole Technology
Cushioned
Insole Technology
Orthotic Insert
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Liner Technology
Breathable Mesh
Slip-Resistance Value - SATRA Forefoot - Dry
0.72
Style Family
6-Inch Work Boot

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Slip On, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7 1/2, Static Dissipative No, Style Number 15481, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.