Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 7 1/2 EE, Brown, 15563

  • Mfr # 15563-7.5EE

  • Zoro # G316526048


product price: $242.99
/pr
Free Shipping & Returns

Key Features

Completely Non Metallic
No
Style Number
15563
Upper Material
Leather
Waterproof
No
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15563-7.5EE
Zoro #
G316526048
UPC #
612632128009
Country of Origin
United States

Dimensions

Size
7 1/2
Width
EE
Overall Height
6 in

Details

Completely Non Metallic
No
Style Number
15563
Upper Material
Leather
Waterproof
No
Color
Brown
Conductive
No
Metatarsal Guard
No
Wide Toe Cap
No
Midsole Material
Polyurethane
Outsole Material
Rubber
Non Metallic Upper
No
Removable Insole
Yes
Static Dissipative
No
Electrical Hazard Rated
Yes
For Outdoor Traction
Yes
Non-Marking Sole
Yes
Item
6-Inch Work Boot
Insulated
No
Liner Material
Leather
Toe Shape
Round
Shank Material
Fiberglass
Gender
Men's
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Chemical-Resisting Sole
No
Heel Definition
Flat Heel
Insole Material
Polyurethane
Metal Chip-Resisting Sole
No
Insulation Technology
No
Outsole Technology
Oil-and-Slip Resistant Outsole
ASTM Standards Met
Electrical Hazard (EH)
Ninety-Degree Heel
No
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.71
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.29
Insole Technology
Orthotic Insert
Manufacturer-Suggested Sole Slip Rating
Best
Closure
Lace Up
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Midsole Technology
Cushioned
Construction
Welted

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7 1/2, Static Dissipative No, Style Number 15563, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.