Zoro Homepage

Men's 6-Inch Work Boot, 7 1/2 EE, Steel Toe, 6 in H, Brown, 15564

  • Mfr # 15564

  • Zoro # G1657953


product price: $256.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
15564
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15564
Zoro #
G1657953
UPC #
612632132655
Country of Origin
United States

Dimensions

Size
7 1/2
Width
EE
Height
6 in
Footwear Width
EE
Size (PRINT)
7 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
15564
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Upper Boot Material
All Leather
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Midsole Material
Rubber
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Chevron
Footwear Construction Type
Stitchdown
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
0.46
Last Number or Name
Bull Run
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Steel
Max. Heat Rating
Not Rated
For Outdoor Traction
No
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Wet
0.47
Wide Toe Cap
No
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Upper Material Description
Leather
Removable Insole
Yes
Footwear Style
6 in Work Boot
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
0.84
Static Dissipative
No
Footwear Shank Type
Steel
Standards
ASTM F2413-11 M I/75 C/75 EH
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Insole System
PU
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Toe Cap Material
Steel
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.84
Slip-Resistance Value - Mark II - Wet
0.47
Insole Material
Polyurethane
Construction
Stitched
Style Family
6-Inch Work Boot
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Steel
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.