Zoro Homepage

Men's 6-Inch Work Boot, 7, Aluminum Toe, 6 in H, Brown, 19453

  • Mfr # 19453-7D

  • Zoro # G802568262


product price: $173.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Men's
Color
Brown
Width
D
Style Number
19453
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19453-7D
Zoro #
G802568262
UPC #
612632442518
Country of Origin
Cambodia

Dimensions

Width
D
Size
7
Footwear Width
D
Height
6 in
Heel Height
1/2 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
7

Details

Item
6-Inch Work Boot
Toe Type
Aluminum
Gender
Men's
Color
Brown
Style Number
19453
Upper Boot Material
All Leather
Waterproof
Yes
Features
Dual Layer Comfort Footbed, Memory Foam Strobel Sock, Versitile Low Profile Last
Lugs
Zinc
Ninety Degree Heel
Yes
Static Dissipative
No
Insole System
Removable
Non-Marking Sole
Yes
Completely Non Metallic
No
Metatarsal Guard Style
None
Heat Resistant
No
Removable Insole
Yes
Metal Chip Resisting Sole
No
Wide Toe Cap
Yes
Upper Color
Brown
Laces Color
Coyote
Liner Material
Danner Dry
Upper Material
Leather
Chain Saw Cut Resistant
No
Midsole Technology
Strobel Sock
Oil Resisting Sole
Yes
Heel Style
Defined Heel
Footwear Sole Pattern
Danner Design Outsole
Resists
Oils, Slips
Non Metallic Upper
No
Insole Color
Black
Insulated
No
Insulation Type
None
Footwear Construction
Cemented
Metatarsal Guard
No
Safety Criteria
Electrical Hazard (EH), Oil-Resistant Sole
Outsole Color
Black
Upper Material Description
Leather
Footwear Style
6 in Work Boot
CSA Footwear Standard
No Puncture Protection
Toe Style
Round Toe
Outsole Material
Rubber
Shank Material
Nylon
Footwear Shank Type
Nylon
Footwear Closure Type
Lace Up
Midsole Material
Foam, Polyurethane
For Outdoor Traction
Yes
Footwear Shank
Yes
Standards
ASTM F2413-18 I/75 C/75 EH
Max. Heat Rating
Not Rated
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Upper
No
Slip Resistant
Yes
Predominant Footwear Color
Brown
Footwear Construction Type
Cemented
Waterproof Type
Waterproof Membrane
Puncture Resistant Insole
No
Last Number or Name
DPDX
Closure Type
Lace Up
Toe Shape
Round
Chemical Resisting Sole
No
Conductive
No
Outsole Technology
Danner Caliper Outsole
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Slip-Resistance Value - Mark II - Wet
0.61
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.97
Liner Technology
Danner(R) Dry, Waterproof
Style Family
6-Inch Work Boot
Toe Cap Material
Aluminum
Heel Definition
Defined Heel
All-Leather Upper
Yes
Closure
Lace Up
Maximum Heat Rating
Not Rated
Construction
Cemented
CSA Standards Met
No Puncture-Resistant Sole
Puncture-Resistant Sole (PRINT)
No
Midsole Technology (PRINT)
Strobel Sock
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Outsole Technology (PRINT)
Danner Caliper Outsole
Gender (PRINT)
Men's
Midsole Material (PRINT)
Foam, Polyurethane
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Danner Dry
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 19453

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.