Zoro Homepage

Men's 6-Inch Work Boot, 7, Aluminum Toe, 6 in H, Brown, 19453

  • Mfr # 19453-7EE

  • Zoro # G202568244


product price: $173.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Men's
Color
Brown
Width
EE
Style Number
19453
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19453-7EE
Zoro #
G202568244
UPC #
612632442655
Country of Origin
Cambodia

Dimensions

Width
EE
Size
7
Footwear Width
EE
Height
6 in
Heel Height
1/2 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
7

Details

Item
6-Inch Work Boot
Toe Type
Aluminum
Gender
Men's
Color
Brown
Style Number
19453
Upper Boot Material
All Leather
Waterproof
Yes
Features
Dual Layer Comfort Footbed, Memory Foam Strobel Sock, Versitile Low Profile Last
Waterproof Type
Waterproof Membrane
Heel Style
Defined Heel
Shank Material
Nylon
For Outdoor Traction
Yes
Footwear Style
6 in Work Boot
Heat Resistant
No
Electrical Hazard Rated
Yes
Max. Heat Rating
Not Rated
Completely Non Metallic
No
Midsole Technology
Strobel Sock
Midsole Material
Foam, Polyurethane
Footwear Closure Type
Lace Up
Upper Color
Brown
Laces Color
Coyote
Non-Marking Upper
No
Toe Shape
Round
Metatarsal Guard
No
Metatarsal Guard Style
None
Conductive
No
Toe Style
Round Toe
Footwear Shank Type
Nylon
Closure Type
Lace Up
Liner Material
Danner Dry
Insulation Type
None
Footwear Shank
Yes
Wide Toe Cap
Yes
Lugs
Zinc
Outsole Color
Black
Non Metallic Upper
No
Insole System
Removable
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Resists
Oils, Slips
Last Number or Name
DPDX
CSA Footwear Standard
No Puncture Protection
Upper Material Description
Leather
Insulated
No
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Slip Resistant
Yes
Non-Marking Sole
Yes
Static Dissipative
No
Ninety Degree Heel
Yes
Safety Criteria
Electrical Hazard (EH), Oil-Resistant Sole
Metal Chip Resisting Sole
No
Outsole Technology
Danner Caliper Outsole
Removable Insole
Yes
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Chemical Resisting Sole
No
Outsole Material
Rubber
Footwear Sole Pattern
Danner Design Outsole
Insole Color
Black
Footwear Construction
Cemented
Standards
ASTM F2413-18 I/75 C/75 EH
Upper Material
Leather
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Heel Definition
Defined Heel
Liner Technology
Danner(R) Dry, Waterproof
All-Leather Upper
Yes
Toe Cap Material
Aluminum
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.97
Construction
Cemented
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Wet
0.61
Style Family
6-Inch Work Boot
Maximum Heat Rating
Not Rated
Closure
Lace Up
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Technology (PRINT)
Strobel Sock
Midsole Material (PRINT)
Foam, Polyurethane
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Outsole Technology (PRINT)
Danner Caliper Outsole
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Danner Dry
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 19453

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.