Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 7 D, Black, 15483

  • Mfr # 15483-7D

  • Zoro # G716526167


product price: $222.99
/pr
Free Shipping & Returns

Key Features

Completely Non Metallic
Yes
Conductive
No
Metatarsal Guard
No
Gender
Men's
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15483-7D
Zoro #
G716526167
UPC #
612632546971
Country of Origin
United States

Dimensions

Width
D
Size
7
Overall Height
6 in

Details

Completely Non Metallic
Yes
Conductive
No
Metatarsal Guard
No
Gender
Men's
Upper Material
Leather
Liner Material
Leather
Non Metallic Upper
Yes
Item
6-Inch Work Boot
Electrical Hazard Rated
Yes
Insulated
No
Wide Toe Cap
No
Style Number
15483
Removable Insole
Yes
Toe Shape
Round
Waterproof
No
Outsole Material
Rubber
Shank Material
Fiberglass
Static Dissipative
No
Color
Black
For Outdoor Traction
Yes
Midsole Material
Polyurethane
Non-Marking Sole
Yes
Insole Technology
Orthotic Insert
Construction
Welted
Slip-Resistance Value - SATRA Forefoot - Wet
0.56
ASTM Standards Met
Electrical Hazard (EH)
Ninety-Degree Heel
Yes
Insole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Technology
Cushioned
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.27
Outsole Technology
Oil-and-Slip Resistant Outsole
Heel Definition
Defined Heel
All-Leather Upper
Yes
Liner Technology
Breathable Mesh
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Insulation Technology
No
Closure
Slip On
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Style Family
6-Inch Work Boot

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Slip On, Color Black, Width D, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7, Static Dissipative No, Style Number 15483, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.