Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 7 D, Brown, 15593

  • Mfr # 15593-7D

  • Zoro # G916526110


product price: $266.99
/pr
Free Shipping & Returns

Key Features

Static Dissipative
No
Insulated
No
Shank Material
Fiberglass
Upper Material
Leather
Non Metallic Upper
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15593-7D
Zoro #
G916526110
UPC #
612632593029
Country of Origin
United States

Dimensions

Width
D
Size
7
Overall Height
6 in

Details

Static Dissipative
No
Insulated
No
Shank Material
Fiberglass
Upper Material
Leather
Non Metallic Upper
No
Waterproof
Yes
Conductive
No
Color
Brown
Removable Insole
Yes
Outsole Material
Rubber
For Outdoor Traction
Yes
Style Number
15593
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Midsole Material
Polyurethane
Liner Material
Leather
Metatarsal Guard
No
Wide Toe Cap
No
Gender
Men's
Completely Non Metallic
No
Toe Shape
Round
Item
6-Inch Work Boot
Liner Technology
GORE-TEX(R)
Slip-Resistance Value - SATRA Forefoot - Dry
0.7
Metal Chip-Resisting Sole
No
Toe Cap Material
Steel
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.28
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Insulation Technology
No
Style Family
6-Inch Work Boot
Construction
Welted
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Wet
0.57
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Midsole Technology
Cushioned
Insole Technology
Orthotic Insert
Manufacturer-Suggested Sole Slip Rating
Best
Outsole Technology
Oil-and-Slip Resistant Outsole
Heel Definition
Defined Heel
All-Leather Upper
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width D, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7, Static Dissipative No, Style Number 15593, Toe Cap Material Steel, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.