Zoro Homepage

Men's 6-Inch Work Boot, 7 D, Steel Toe, 6 in H, Black, 15569

  • Mfr # 15569

  • Zoro # G1657980


product price: $248.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
15569
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15569
Zoro #
G1657980
UPC #
612632261614
Country of Origin
United States

Dimensions

Size
7
Width
D
Height
6 in
Footwear Width
D
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
7

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
15569
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Construction Type
Stichdown
Last Number or Name
516
Midsole Material
Rubber
Upper Material Description
Leather
Upper Boot Material
All Leather
Shank Material
Steel
Non-Marking Sole
Yes
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
0.46
Standards
ASTM F2413-18, ASTM F2892-21
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
Removable Insole
Yes
Insulation Type
None
Predominant Footwear Color
Black
Manufacturers Suggested Sole Slip Rating
Better
Max. Heat Rating
Not Rated
Static Dissipative
No
Footwear Style
6 in Work Boot
Insulated
No
Chemical Resisting Sole
No
Conductive
No
Toe Shape
Round
Insole System
Ortholite
Footwear Shank Type
Steel
Waterproof Type
None
Electrical Hazard Rated
Yes
Closure Type
Lace Up
Upper Color
Black
Slip Resistant
Yes
Heel Style
Flat Heel
Safety Criteria
Steel Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Oil-Resistant Sole
Outsole Technology
Danner Wedge
Toe Style
Round Toe
Footwear Shank
Yes
Footwear Construction
Stitchdown
Insole Material
Polyurethane
Midsole Technology
Rubber Wedge
Closure
Lace Up
Toe Cap Material
Steel
Construction
Stitched
All-Leather Upper
Yes
Insole Technology
OrthoLite(R)
Style Family
6-Inch Work Boot
Heel Definition
Flat Heel
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Insole Material (PRINT)
Polyurethane
Outsole Technology (PRINT)
Danner Wedge
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7, Static Dissipative No, Style Number 15569, Toe Cap Material Steel, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.