Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 7 D, Steel Toe, 6 in H, Brown, 15564

  • Mfr # 15564

  • Zoro # G1657630


product price: $256.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
15564
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15564
Zoro #
G1657630
UPC #
612632132501
Country of Origin
United States

Dimensions

Size
7
Width
D
Height
6 in
Footwear Width
D
Overall Height
6 in
Size (PRINT)
7

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
15564
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Ninety Degree Heel
No
Footwear Shank Type
Steel
Footwear Construction Type
Stitchdown
Footwear Closure Type
Lace Up
Insole System
PU
Footwear Style
6 in Work Boot
Insulated
No
Upper Material Description
Leather
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Shank Material
Steel
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Wet
0.47
Last Number or Name
Bull Run
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Chevron
Non Metallic Upper
No
Upper Boot Material
All Leather
Completely Non Metallic
No
For Outdoor Traction
No
Manufacturers Suggested Sole Slip Rating
Better
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
0.46
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Conductive
No
Midsole Material
Rubber
Non-Marking Sole
Yes
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.84
Metatarsal Guard
No
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Max. Heat Rating
Not Rated
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Removable Insole
Yes
Standards
ASTM F2413-11 M I/75 C/75 EH
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Insole Material
Polyurethane
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.84
Closure
Lace Up
All-Leather Upper
Yes
Construction
Stitched
Slip-Resistance Value - Mark II - Wet
0.47
Style Family
6-Inch Work Boot
Toe Cap Material
Steel
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 15564

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.