Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 7 EE, Black, 15483

  • Mfr # 15483-7EE

  • Zoro # G816526081


product price: $222.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Midsole Material
Polyurethane
Style Number
15483
Electrical Hazard Rated
Yes
For Outdoor Traction
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15483-7EE
Zoro #
G816526081
UPC #
612632546988
Country of Origin
United States

Dimensions

Size
7
Width
EE
Overall Height
6 in

Details

Color
Black
Item
6-Inch Work Boot
Midsole Material
Polyurethane
Style Number
15483
Electrical Hazard Rated
Yes
For Outdoor Traction
Yes
Shank Material
Fiberglass
Waterproof
No
Wide Toe Cap
No
Insulated
No
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Gender
Men's
Upper Material
Leather
Liner Material
Leather
Metatarsal Guard
No
Conductive
No
Removable Insole
Yes
Outsole Material
Rubber
Completely Non Metallic
Yes
Static Dissipative
No
Toe Shape
Round
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.27
Construction
Welted
Insulation Technology
No
Liner Technology
Breathable Mesh
Midsole Technology
Cushioned
Style Family
6-Inch Work Boot
Insole Material
Polyurethane
Outsole Technology
Oil-and-Slip Resistant Outsole
Heel Definition
Defined Heel
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Closure
Slip On
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Electrical Hazard (EH)
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Insole Technology
Orthotic Insert
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.56
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Slip On, Color Black, Width EE, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7, Static Dissipative No, Style Number 15483, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.