Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 7 EE, Brown, 15481

  • Mfr # 15481-7EE

  • Zoro # G416526078


product price: $239.99
/pr
Free Shipping & Returns

Key Features

Style Number
15481
Outsole Material
Rubber
Insulated
No
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15481-7EE
Zoro #
G416526078
UPC #
612632439983
Country of Origin
United States

Dimensions

Size
7
Width
EE
Overall Height
6 in

Details

Style Number
15481
Outsole Material
Rubber
Insulated
No
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
For Outdoor Traction
Yes
Non Metallic Upper
Yes
Item
6-Inch Work Boot
Conductive
No
Midsole Material
Polyurethane
Liner Material
Leather
Gender
Men's
Shank Material
Fiberglass
Static Dissipative
No
Wide Toe Cap
No
Removable Insole
Yes
Waterproof
No
Metatarsal Guard
No
Toe Shape
Round
Non-Marking Sole
Yes
Color
Brown
Upper Material
Leather
Midsole Technology
Cushioned
Liner Technology
Breathable Mesh
Closure
Slip On
Ninety-Degree Heel
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.3
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Outsole Technology
Oil-and-Slip Resistant Outsole
Insulation Technology
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.59
ASTM Standards Met
Electrical Hazard (EH)
Manufacturer-Suggested Sole Slip Rating
Best
All-Leather Upper
Yes
Heel Definition
Flat Heel
Insole Technology
Orthotic Insert
Insole Material
Polyurethane
Style Family
6-Inch Work Boot
Chemical-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.72
Metal Chip-Resisting Sole
No
Construction
Welted

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Slip On, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7, Static Dissipative No, Style Number 15481, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.