Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 7 EE, Brown, 15593

  • Mfr # 15593-7EE

  • Zoro # G516526077


product price: $266.99
/pr
Free Shipping & Returns

Key Features

Insulated
No
Static Dissipative
No
For Outdoor Traction
Yes
Metatarsal Guard
No
Toe Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15593-7EE
Zoro #
G516526077
UPC #
612632593036
Country of Origin
United States

Dimensions

Width
EE
Size
7
Overall Height
6 in

Details

Insulated
No
Static Dissipative
No
For Outdoor Traction
Yes
Metatarsal Guard
No
Item
6-Inch Work Boot
Toe Shape
Round
Upper Material
Leather
Completely Non Metallic
No
Color
Brown
Outsole Material
Rubber
Conductive
No
Style Number
15593
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Midsole Material
Polyurethane
Gender
Men's
Wide Toe Cap
No
Removable Insole
Yes
Liner Material
Leather
Non Metallic Upper
No
Shank Material
Fiberglass
Waterproof
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.28
Slip-Resistance Value - SATRA Forefoot - Wet
0.57
All-Leather Upper
Yes
Outsole Technology
Oil-and-Slip Resistant Outsole
Insulation Technology
No
Heel Definition
Defined Heel
Insole Technology
Orthotic Insert
ASTM Standards Met
Electrical Hazard (EH)
Insole Material
Polyurethane
Closure
Lace Up
Style Family
6-Inch Work Boot
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Construction
Welted
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Midsole Technology
Cushioned
Toe Cap Material
Steel
Slip-Resistance Value - SATRA Forefoot - Dry
0.7
Liner Technology
GORE-TEX(R)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width EE, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7, Static Dissipative No, Style Number 15593, Toe Cap Material Steel, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.