Men's 6-Inch Work Boot, 8 1/2, Aluminum Toe, 6 in H, Brown, 19453

  • Mfr # 19453-8.5D

  • Zoro # G202568282


product price: $164.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Men's
Color
Brown
Width
D
Style Number
19453
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19453-8.5D
Zoro #
G202568282
UPC #
612632442549
Country of Origin
Cambodia

Dimensions

Size
8 1/2
Width
D
Footwear Width
D
Height
6 in
Heel Height
1/2 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Toe Type
Aluminum
Gender
Men's
Color
Brown
Style Number
19453
Upper Boot Material
All Leather
Waterproof
Yes
Features
Dual Layer Comfort Footbed, Memory Foam Strobel Sock, Versitile Low Profile Last
Manufacturers Suggested Sole Slip Rating
Best
Upper Color
Brown
Conductive
No
CSA Footwear Standard
No Puncture Protection
Non-Marking Sole
Yes
Metal Chip Resisting Sole
No
Outsole Technology
Danner Caliper Outsole
Insole System
Removable
Metatarsal Guard Style
None
For Outdoor Traction
Yes
Footwear Closure Type
Lace Up
Closure Type
Lace Up
Footwear Style
6 in Work Boot
Metatarsal Guard
No
Lugs
Zinc
Chemical Resisting Sole
No
Ninety Degree Heel
Yes
Footwear Shank Type
Nylon
Upper Material Description
Leather
Footwear Sole Pattern
Danner Design Outsole
Non Metallic Upper
No
Liner Material
Danner Dry
Completely Non Metallic
No
Non-Marking Upper
No
Footwear Shank
Yes
Wide Toe Cap
Yes
Resists
Oils, Slips
Midsole Technology
Strobel Sock
Toe Style
Round Toe
Slip Resistant
Yes
Heat Resistant
No
Predominant Footwear Color
Brown
Insole Color
Black
Insulated
No
Insulation Type
None
Midsole Material
Foam, Polyurethane
Outsole Material
Rubber
Upper Material
Leather
Heel Style
Defined Heel
Last Number or Name
DPDX
Waterproof Type
Waterproof Membrane
Chain Saw Cut Resistant
No
Standards
ASTM F2413-18 I/75 C/75 EH
Laces Color
Coyote
Footwear Construction
Cemented
Electrical Hazard Rated
Yes
Toe Shape
Round
Footwear Construction Type
Cemented
Removable Insole
Yes
Puncture Resistant Insole
No
Shank Material
Nylon
Static Dissipative
No
Safety Criteria
Electrical Hazard (EH), Oil-Resistant Sole
Outsole Color
Black
Oil Resisting Sole
Yes
Max. Heat Rating
Not Rated
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.61
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.97
Construction
Cemented
Toe Cap Material
Aluminum
Style Family
6-Inch Work Boot
Insole Technology
Removable
Maximum Heat Rating
Not Rated
Liner Technology
Danner(R) Dry, Waterproof
All-Leather Upper
Yes
CSA Standards Met
No Puncture-Resistant Sole
Outsole Technology (PRINT)
Danner Caliper Outsole
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Midsole Technology (PRINT)
Strobel Sock
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Foam, Polyurethane
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Danner Dry
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.