Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 8 1/2 D, Black, 15483

  • Mfr # 15483-8.5D

  • Zoro # G216526049


product price: $222.99
/pr
Free Shipping & Returns

Key Features

Waterproof
No
Shank Material
Fiberglass
Toe Shape
Round
Liner Material
Leather
Removable Insole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15483-8.5D
Zoro #
G216526049
UPC #
612632547039
Country of Origin
United States

Dimensions

Width
D
Size
8 1/2
Overall Height
6 in

Details

Waterproof
No
Shank Material
Fiberglass
Toe Shape
Round
Liner Material
Leather
Removable Insole
Yes
For Outdoor Traction
Yes
Non-Marking Sole
Yes
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Completely Non Metallic
Yes
Color
Black
Conductive
No
Style Number
15483
Gender
Men's
Non Metallic Upper
Yes
Metatarsal Guard
No
Insulated
No
Item
6-Inch Work Boot
Upper Material
Leather
Static Dissipative
No
Midsole Material
Polyurethane
Wide Toe Cap
No
Style Family
6-Inch Work Boot
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.56
Insole Technology
Orthotic Insert
Insole Material
Polyurethane
Insulation Technology
No
ASTM Standards Met
Electrical Hazard (EH)
Liner Technology
Breathable Mesh
Puncture-Resistant Sole
No
Heel Definition
Defined Heel
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Outsole Technology
Oil-and-Slip Resistant Outsole
Closure
Slip On
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Midsole Technology
Cushioned
Chemical-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.27
Ninety-Degree Heel
Yes
Construction
Welted

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Slip On, Color Black, Width D, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative No, Style Number 15483, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.