Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 8 1/2 D, Brown, 15481

  • Mfr # 15481-8.5D

  • Zoro # G716526105


product price: $239.99
/pr
Free Shipping & Returns

Key Features

Non-Marking Sole
Yes
Metatarsal Guard
No
Static Dissipative
No
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15481-8.5D
Zoro #
G716526105
UPC #
612632439877
Country of Origin
United States

Dimensions

Size
8 1/2
Width
D
Overall Height
6 in

Details

Non-Marking Sole
Yes
Metatarsal Guard
No
Static Dissipative
No
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
Style Number
15481
Conductive
No
Non Metallic Upper
Yes
Removable Insole
Yes
Shank Material
Fiberglass
Outsole Material
Rubber
Midsole Material
Polyurethane
Item
6-Inch Work Boot
Insulated
No
Wide Toe Cap
No
Color
Brown
Toe Shape
Round
For Outdoor Traction
Yes
Liner Material
Leather
Upper Material
Leather
Waterproof
No
Gender
Men's
Insole Technology
Orthotic Insert
Closure
Slip On
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Outsole Technology
Oil-and-Slip Resistant Outsole
Heel Definition
Flat Heel
Liner Technology
Breathable Mesh
Ninety-Degree Heel
No
All-Leather Upper
Yes
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.59
Insulation Technology
No
Midsole Technology
Cushioned
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.3
Style Family
6-Inch Work Boot
Manufacturer-Suggested Sole Slip Rating
Best
Construction
Welted
Insole Material
Polyurethane
ASTM Standards Met
Electrical Hazard (EH)
Slip-Resistance Value - SATRA Forefoot - Dry
0.72

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Slip On, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8 1/2, Static Dissipative No, Style Number 15481, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.