Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 8 1/2 D, Brown, 15563

  • Mfr # 15563-8.5D

  • Zoro # G316526154


product price: $242.99
/pr
Free Shipping & Returns

Key Features

Completely Non Metallic
No
Metatarsal Guard
No
Conductive
No
Non Metallic Upper
No
Toe Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15563-8.5D
Zoro #
G316526154
UPC #
612632128030
Country of Origin
United States

Dimensions

Size
8 1/2
Width
D
Overall Height
6 in

Details

Completely Non Metallic
No
Metatarsal Guard
No
Conductive
No
Non Metallic Upper
No
Toe Shape
Round
Style Number
15563
Electrical Hazard Rated
Yes
Midsole Material
Polyurethane
Upper Material
Leather
Non-Marking Sole
Yes
Wide Toe Cap
No
Outsole Material
Rubber
Waterproof
No
Liner Material
Leather
Insulated
No
Color
Brown
Gender
Men's
For Outdoor Traction
Yes
Removable Insole
Yes
Shank Material
Fiberglass
Static Dissipative
No
Item
6-Inch Work Boot
ASTM Standards Met
Electrical Hazard (EH)
Style Family
6-Inch Work Boot
Insole Technology
Orthotic Insert
Construction
Welted
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Technology
Cushioned
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.29
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Closure
Lace Up
Chemical-Resisting Sole
No
Insulation Technology
No
Outsole Technology
Oil-and-Slip Resistant Outsole
Heel Definition
Flat Heel
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.71

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8 1/2, Static Dissipative No, Style Number 15563, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.