Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 8 1/2 D, Brown, 15593

  • Mfr # 15593-8.5D

  • Zoro # G316526031


product price: $266.99
/pr
Free Shipping & Returns

Key Features

Style Number
15593
Non-Marking Sole
Yes
Shank Material
Fiberglass
Wide Toe Cap
No
Removable Insole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15593-8.5D
Zoro #
G316526031
UPC #
612632593081
Country of Origin
United States

Dimensions

Size
8 1/2
Width
D
Overall Height
6 in

Details

Style Number
15593
Non-Marking Sole
Yes
Item
6-Inch Work Boot
Shank Material
Fiberglass
Wide Toe Cap
No
Removable Insole
Yes
Conductive
No
Static Dissipative
No
Electrical Hazard Rated
Yes
Gender
Men's
Toe Shape
Round
Completely Non Metallic
No
Non Metallic Upper
No
Midsole Material
Polyurethane
Upper Material
Leather
Liner Material
Leather
Waterproof
Yes
Metatarsal Guard
No
For Outdoor Traction
Yes
Insulated
No
Outsole Material
Rubber
Color
Brown
Slip-Resistance Value - SATRA Forefoot - Wet
0.57
Insulation Technology
No
Liner Technology
GORE-TEX(R)
Ninety-Degree Heel
Yes
Closure
Lace Up
Toe Cap Material
Steel
Construction
Welted
Insole Material
Polyurethane
Heel Definition
Defined Heel
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.28
All-Leather Upper
Yes
ASTM Standards Met
Electrical Hazard (EH)
Oil-Resisting Sole
Yes
Insole Technology
Orthotic Insert
Style Family
6-Inch Work Boot
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Technology
Cushioned
Chemical-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.7
Puncture-Resistant Sole
No
Outsole Technology
Oil-and-Slip Resistant Outsole

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width D, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8 1/2, Static Dissipative No, Style Number 15593, Toe Cap Material Steel, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.