Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 8 1/2 EE, Black, 15483

  • Mfr # 15483-8.5EE

  • Zoro # G016526058


product price: $222.99
/pr
Free Shipping & Returns

Key Features

Removable Insole
Yes
Insulated
No
Non-Marking Sole
Yes
Liner Material
Leather
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15483-8.5EE
Zoro #
G016526058
UPC #
612632547046
Country of Origin
United States

Dimensions

Size
8 1/2
Width
EE
Overall Height
6 in

Details

Removable Insole
Yes
Insulated
No
Non-Marking Sole
Yes
Liner Material
Leather
Upper Material
Leather
Metatarsal Guard
No
Static Dissipative
No
Item
6-Inch Work Boot
Style Number
15483
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Midsole Material
Polyurethane
Waterproof
No
Non Metallic Upper
Yes
Wide Toe Cap
No
Conductive
No
Color
Black
Completely Non Metallic
Yes
Gender
Men's
For Outdoor Traction
Yes
Shank Material
Fiberglass
Toe Shape
Round
Ninety-Degree Heel
Yes
Insole Technology
Orthotic Insert
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Outsole Technology
Oil-and-Slip Resistant Outsole
Style Family
6-Inch Work Boot
ASTM Standards Met
Electrical Hazard (EH)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Heel Definition
Defined Heel
Chemical-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.56
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.27
Insole Material
Polyurethane
Closure
Slip On
Midsole Technology
Cushioned
Insulation Technology
No
Construction
Welted
Puncture-Resistant Sole
No
Liner Technology
Breathable Mesh

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Slip On, Color Black, Width EE, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative No, Style Number 15483, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.