Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 8 1/2 EE, Brown, 15481

  • Mfr # 15481-8.5EE

  • Zoro # G116526101


product price: $239.99
/pr
Free Shipping & Returns

Key Features

Midsole Material
Polyurethane
For Outdoor Traction
Yes
Completely Non Metallic
Yes
Gender
Men's
Conductive
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15481-8.5EE
Zoro #
G116526101
UPC #
612632440019
Country of Origin
United States

Dimensions

Size
8 1/2
Width
EE
Overall Height
6 in

Details

Midsole Material
Polyurethane
For Outdoor Traction
Yes
Completely Non Metallic
Yes
Gender
Men's
Conductive
No
Electrical Hazard Rated
Yes
Static Dissipative
No
Toe Shape
Round
Shank Material
Fiberglass
Upper Material
Leather
Waterproof
No
Style Number
15481
Item
6-Inch Work Boot
Insulated
No
Liner Material
Leather
Removable Insole
Yes
Wide Toe Cap
No
Color
Brown
Non-Marking Sole
Yes
Outsole Material
Rubber
Non Metallic Upper
Yes
Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.3
Insulation Technology
No
Closure
Slip On
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Wet
0.59
Insole Technology
Orthotic Insert
Chemical-Resisting Sole
No
Heel Definition
Flat Heel
Liner Technology
Breathable Mesh
All-Leather Upper
Yes
Metal Chip-Resisting Sole
No
Midsole Technology
Cushioned
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Dry
0.72
Oil-Resisting Sole
Yes
Outsole Technology
Oil-and-Slip Resistant Outsole
ASTM Standards Met
Electrical Hazard (EH)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Construction
Welted
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Slip On, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8 1/2, Static Dissipative No, Style Number 15481, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.