Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 8 1/2 EE, Brown, 15593

  • Mfr # 15593-8.5EE

  • Zoro # G316526093


product price: $266.99
/pr
Free Shipping & Returns

Key Features

Waterproof
Yes
Removable Insole
Yes
Conductive
No
Midsole Material
Polyurethane
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15593-8.5EE
Zoro #
G316526093
UPC #
612632593098
Country of Origin
United States

Dimensions

Width
EE
Size
8 1/2
Overall Height
6 in

Details

Waterproof
Yes
Removable Insole
Yes
Conductive
No
Midsole Material
Polyurethane
Metatarsal Guard
No
Style Number
15593
Completely Non Metallic
No
Toe Shape
Round
Wide Toe Cap
No
Non-Marking Sole
Yes
Item
6-Inch Work Boot
Shank Material
Fiberglass
Liner Material
Leather
For Outdoor Traction
Yes
Outsole Material
Rubber
Insulated
No
Color
Brown
Gender
Men's
Non Metallic Upper
No
Static Dissipative
No
Electrical Hazard Rated
Yes
Upper Material
Leather
Slip-Resistance Value - SATRA Forefoot - Wet
0.57
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.28
Chemical-Resisting Sole
No
Construction
Welted
Midsole Technology
Cushioned
Outsole Technology
Oil-and-Slip Resistant Outsole
Puncture-Resistant Sole
No
Insole Technology
Orthotic Insert
Closure
Lace Up
Heel Definition
Defined Heel
Toe Cap Material
Steel
ASTM Standards Met
Electrical Hazard (EH)
All-Leather Upper
Yes
Liner Technology
GORE-TEX(R)
Insole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Forefoot - Dry
0.7
Insulation Technology
No
Style Family
6-Inch Work Boot

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width EE, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8 1/2, Static Dissipative No, Style Number 15593, Toe Cap Material Steel, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.