Zoro Homepage

Men's 6-Inch Work Boot, 8, Aluminum Toe, 6 in H, Brown, 19453

  • Mfr # 19453-8D

  • Zoro # G302568250


product price: $173.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Men's
Color
Brown
Width
D
Style Number
19453
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19453-8D
Zoro #
G302568250
UPC #
612632442532
Country of Origin
Cambodia

Dimensions

Size
8
Width
D
Footwear Width
D
Height
6 in
Heel Height
1/2 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
8

Details

Item
6-Inch Work Boot
Toe Type
Aluminum
Gender
Men's
Color
Brown
Style Number
19453
Upper Boot Material
All Leather
Waterproof
Yes
Features
Dual Layer Comfort Footbed, Memory Foam Strobel Sock, Versitile Low Profile Last
Wide Toe Cap
Yes
Footwear Construction Type
Cemented
Footwear Style
6 in Work Boot
Midsole Technology
Strobel Sock
Footwear Closure Type
Lace Up
Footwear Shank
Yes
Outsole Color
Black
Insulated
No
Predominant Footwear Color
Brown
Manufacturers Suggested Sole Slip Rating
Best
Upper Material
Leather
Upper Material Description
Leather
Upper Color
Brown
Non-Marking Upper
No
Closure Type
Lace Up
Outsole Material
Rubber
Footwear Construction
Cemented
Lugs
Zinc
Metal Chip Resisting Sole
No
Slip Resistant
Yes
Outsole Technology
Danner Caliper Outsole
Chain Saw Cut Resistant
No
Static Dissipative
No
Liner Material
Danner Dry
Midsole Material
Foam, Polyurethane
Insulation Type
None
Standards
ASTM F2413-18 I/75 C/75 EH
CSA Footwear Standard
No Puncture Protection
Oil Resisting Sole
Yes
Resists
Oils, Slips
Footwear Shank Type
Nylon
Conductive
No
Metatarsal Guard Style
None
Chemical Resisting Sole
No
Non Metallic Upper
No
Safety Criteria
Electrical Hazard (EH), Oil-Resistant Sole
Electrical Hazard Rated
Yes
Insole System
Removable
Last Number or Name
DPDX
Heat Resistant
No
Puncture Resistant Insole
No
Footwear Sole Pattern
Danner Design Outsole
Heel Style
Defined Heel
Max. Heat Rating
Not Rated
Toe Shape
Round
Shank Material
Nylon
Completely Non Metallic
No
Non-Marking Sole
Yes
Laces Color
Coyote
Ninety Degree Heel
Yes
Insole Color
Black
Removable Insole
Yes
Toe Style
Round Toe
For Outdoor Traction
Yes
Metatarsal Guard
No
Waterproof Type
Waterproof Membrane
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.61
Construction
Cemented
Maximum Heat Rating
Not Rated
Liner Technology
Danner(R) Dry, Waterproof
Style Family
6-Inch Work Boot
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.97
Insole Technology
Removable
CSA Standards Met
No Puncture-Resistant Sole
Toe Cap Material
Aluminum
All-Leather Upper
Yes
Outsole Technology (PRINT)
Danner Caliper Outsole
Midsole Material (PRINT)
Foam, Polyurethane
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Midsole Technology (PRINT)
Strobel Sock
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Danner Dry
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 19453

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.