Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 8, Aluminum Toe, 6 in H, Brown, 19453

  • Mfr # 19453-8EE

  • Zoro # G002568277


product price: $173.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Men's
Color
Brown
Width
EE
Style Number
19453
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19453-8EE
Zoro #
G002568277
UPC #
612632442679
Country of Origin
Cambodia

Dimensions

Width
EE
Size
8
Footwear Width
EE
Height
6 in
Boot Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
8

Details

Item
6-Inch Work Boot
Toe Type
Aluminum
Gender
Men's
Color
Brown
Style Number
19453
Upper Boot Material
All Leather
Waterproof
Yes
Features
Dual Layer Comfort Footbed, Memory Foam Strobel Sock, Versitile Low Profile Last
Puncture Resistant Insole
No
Metatarsal Guard
No
Toe Style
Round Toe
Wide Toe Cap
Yes
CSA Footwear Standard
No Puncture Protection
Footwear Style
6 in Work Boot
Ninety Degree Heel
Yes
Outsole Technology
Danner Caliper Outsole
Shank Material
Nylon
Upper Material
Leather
Insulation Type
None
For Outdoor Traction
Yes
Non Metallic Upper
No
Max. Heat Rating
Not Rated
Midsole Material
Foam, Polyurethane
Chemical Resisting Sole
No
Static Dissipative
No
Standards
ASTM F2413-18 I/75 C/75 EH
Footwear Shank
Yes
Oil Resisting Sole
Yes
Upper Color
Brown
Lugs
Zinc
Footwear Shank Type
Nylon
Footwear Closure Type
Lace Up
Laces Color
Coyote
Insole System
Removable
Resists
Oils, Slips
Slip Resistant
Yes
Predominant Footwear Color
Brown
Non-Marking Upper
No
Manufacturers Suggested Sole Slip Rating
Best
Heel Style
Defined Heel
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Completely Non Metallic
No
Upper Material Description
Leather
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Danner Design Outsole
Safety Criteria
Electrical Hazard (EH), Oil-Resistant Sole
Insole Color
Black
Conductive
No
Footwear Construction
Cemented
Last Number or Name
DPDX
Non-Marking Sole
Yes
Removable Insole
Yes
Metal Chip Resisting Sole
No
Outsole Color
Black
Closure Type
Lace Up
Waterproof Type
Waterproof Membrane
Liner Material
Danner Dry
Midsole Technology
Strobel Sock
Metatarsal Guard Style
None
Heat Resistant
No
Toe Shape
Round
Insulated
No
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Construction
Cemented
Liner Technology
Danner(R) Dry, Waterproof
Slip-Resistance Value - Mark II - Wet
0.61
Style Family
6-Inch Work Boot
Toe Cap Material
Aluminum
Closure
Lace Up
CSA Standards Met
No Puncture-Resistant Sole
All-Leather Upper
Yes
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.97
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Foam, Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Outsole Technology (PRINT)
Danner Caliper Outsole
Midsole Technology (PRINT)
Strobel Sock
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Danner Dry
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 19453

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.