Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 8 D, Black, 15483

  • Mfr # 15483-8D

  • Zoro # G816526036


product price: $222.99
/pr
Free Shipping & Returns

Key Features

Non Metallic Upper
Yes
Conductive
No
Waterproof
No
Liner Material
Leather
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15483-8D
Zoro #
G816526036
UPC #
612632547015
Country of Origin
United States

Dimensions

Width
D
Size
8
Overall Height
6 in

Details

Non Metallic Upper
Yes
Item
6-Inch Work Boot
Conductive
No
Waterproof
No
Liner Material
Leather
Insulated
No
Color
Black
Midsole Material
Polyurethane
Metatarsal Guard
No
Completely Non Metallic
Yes
For Outdoor Traction
Yes
Upper Material
Leather
Static Dissipative
No
Gender
Men's
Removable Insole
Yes
Shank Material
Fiberglass
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Toe Shape
Round
Outsole Material
Rubber
Non-Marking Sole
Yes
Style Number
15483
ASTM Standards Met
Electrical Hazard (EH)
Outsole Technology
Oil-and-Slip Resistant Outsole
Insole Material
Polyurethane
Chemical-Resisting Sole
No
Construction
Welted
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.27
Insulation Technology
No
Closure
Slip On
Liner Technology
Breathable Mesh
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Midsole Technology
Cushioned
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Heel Definition
Defined Heel
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.56
Insole Technology
Orthotic Insert

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Slip On, Color Black, Width D, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8, Static Dissipative No, Style Number 15483, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.