Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 8 D, Brown, 15481

  • Mfr # 15481-8D

  • Zoro # G716526099


product price: $239.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Upper Material
Leather
Liner Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15481-8D
Zoro #
G716526099
UPC #
612632439860
Country of Origin
United States

Dimensions

Size
8
Width
D
Overall Height
6 in

Details

Color
Brown
Gender
Men's
Waterproof
No
Upper Material
Leather
Liner Material
Leather
Midsole Material
Polyurethane
Metatarsal Guard
No
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Toe Shape
Round
Wide Toe Cap
No
Non Metallic Upper
Yes
Insulated
No
Style Number
15481
Shank Material
Fiberglass
Removable Insole
Yes
Outsole Material
Rubber
Item
6-Inch Work Boot
For Outdoor Traction
Yes
Static Dissipative
No
Conductive
No
Completely Non Metallic
Yes
Outsole Technology
Oil-and-Slip Resistant Outsole
Oil-Resisting Sole
Yes
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.72
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Insulation Technology
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.3
Construction
Welted
ASTM Standards Met
Electrical Hazard (EH)
Heel Definition
Flat Heel
Ninety-Degree Heel
No
Style Family
6-Inch Work Boot
Chemical-Resisting Sole
No
Midsole Technology
Cushioned
Liner Technology
Breathable Mesh
Puncture-Resistant Sole
No
Insole Technology
Orthotic Insert
Insole Material
Polyurethane
Closure
Slip On
Slip-Resistance Value - SATRA Forefoot - Wet
0.59

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Slip On, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Static Dissipative No, Style Number 15481, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.